Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Worksox Worksox TWS 1000 Patented Graduated Compression Extra Cushion OTC Socks; Black - Small TWS1000_BK_SM

Worksox TWS 1000 Patented Graduated Compression Extra Cushion OTC Socks; Black - Small (Discontinued)

  • Mfr # TWS1000_BK_SM
  • Zoro # G503735970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWS1000_BK_SM
Zoro #
G503735970
UPC #
851195001347
Country of Origin
China

Description

Developed in collaboration with industrial medical physicians is highly recommended for outside heavy duty work, for walking and simply for every day use. This patented sock comes with a padded foot bed, coupled with moderate compression to help stimulate blood flow and increase circulation, alleviating swelling and reducing symptoms on heavy and fatigued legs.

Features
  • Heavy-duty work or safety shoes and boots need comfort.
  • Silver DryStat anti bacterial, anti fungal
  • Compression starts mid foot with plantar support zone
  • Stimulates blood circulation
  • Improves oxygen delivery to muscles
  • Lactic acid production reduced, cramp reduction
  • Long Lasting Cushioning System reinforced provides constant shock absorption while the good reactivity of the fabrics maintains their original shape.
  • Size - Small
  • Color - Black
  • Dimension - 7 x 4 x 1 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.