Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Container Lids, 8.8 x 6.9 x 0.8, Clear, PK400

  • Mfr # CTLCS3

  • Zoro # G7328014


product price: $122.53
/pk 400, $0.31/ea
Free Shipping & Returns

Key Features

Type
Lid
Material
PLA
Color
Clear
Microwave Safe
No
Basic Foodware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTLCS3
Zoro #
G7328014
UPC #
10814669011485
Country of Origin
United States

Dimensions

Depth
6.9 in
Height
0.8 in
Width
8.8"

Details

Type
Lid
Material
PLA
Color
Clear
Microwave Safe
No
Item
Takeout Food Containers
Basic Foodware Material
Plastic
Storage Container Style
Box Lid
Disposable Foodware Color
Clear
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Standards
BPI Certified Biodegradable; BPI Certified Compostable; USDA Certified Biobased
For Use With
World CentricĀ® CTSCU2 and CTSCU3 Containers
Weight
15.5 lbs
Bio Based
Yes
Closure Type
Lid
Recyclable
No
Container Lid
Lid
Bpi Certified
No
Compatible Manufacturer Container Model Number
World Centric CTSCU2, CTSCU3 Containers
SFI Certified
No
Use Lid Number
World Centric CTSCU2, CTSCU3 Containers
Compostable
Yes
Container Shape
Rectangular
Container Style
Lid
FSC Certified
No
Lid Type
Lid
Item Weight
Standard
Pattern
Solid
For Use With
World Centric CTSCU2, CTSCU3 Containers
Freezer Safe
Yes
Hinged Lid
No
Features
Freezer-Safe

Description

World CentricĀ® Fiber Container Lids, 8.8 x 6.9 x 0.8, Clear, 400/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.