
Fiber Lids for Bowls, 4.7in. dia, Paper, 500PK
Mfr # BBL-SC-12N-LF
Zoro # G010997694
product price:Â $54.83
/pk 500, $0.11/eaKey Features
Bio Based
Yes
Color
Natural
Compatible Manufacturer Container Model Number
World Centric BBSC8NLFP, BBSC12NLFP, BBSC16NLFP
Recyclable
No
SFI Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBL-SC-12N-LF
Zoro #
G010997694
UPC #
-
Country of Origin
China
Dimensions
Diameter
4.7 in
Height
0.4 in
Description
Made from unbleached plant fiber, an annually renewable resource. They contain no added PFAS. Great for use with hot or cold food items. The lids are 100% compostable in two to four months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.