Shop WORLD CENTRIC

Fiber Lids for Cups, Fits 10 to 20 oz Hot Cups, Natural, 1000PK

  • Mfr # CULFB12GNLF

  • Zoro # G523333378


product price:  $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Paper
For Use With
World Centric Cups CUPA10, CUPA12, CUPA12D, CUPA16, CUPA16D, CUSU10, CUSU12, CUSU16, CUSU20
Disposable Foodware Color
Natural
Green Certification or Other Recognition
TUV Austria OK Industrial Certified Compostable, TUV Austria OK Home Certified Compostable
Fits
10 oz to 20 oz Hot Cups
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CULFB12GNLF
Zoro #
G523333378
UPC #
-
Country of Origin
Thailand

Details

Material
Paper
For Use With
World Centric Cups CUPA10, CUPA12, CUPA12D, CUPA16, CUPA16D, CUSU10, CUSU12, CUSU16, CUSU20
Disposable Foodware Color
Natural
Green Certification or Other Recognition
TUV Austria OK Industrial Certified Compostable, TUV Austria OK Home Certified Compostable
Fits
10 oz to 20 oz Hot Cups
Color
Natural
Basic Foodware Material
Unbleached Plant Fiber, No Added PFAS

Description

World Centric compostable fiber sip lids for paper hot cups are made from sustainable unbleached plant fiber with no added PFAS. Great for cafes, delis and restaurants serving hot drinks. The strawless design reduces waste and provide convenient sipping on the go. These strawless lids are lightweight and durable. As a certified B Corporation, World Centric is dedicated to upholding the highest standards of social and environmental responsibility, transparency, and accountability. We proudly give 25% of our profits to grassroots organizations driving global change. Choose World Centric compostable foodservice products and make a difference today!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.