Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
World Centric Fiber Plates, Ripple Edge, 6in, Natural, PK1000 PLSCU6

Fiber Plates, Ripple Edge, 6in, Natural, PK1000 (Discontinued)

  • Mfr # PLSCU6
  • Zoro # G7513837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLSCU6
Zoro #
G7513837
UPC #
10894410001064
Country of Origin
China

Dimensions

Diameter
6"

Details

Food Service Disposables Grouping
Ripple Edge Plate
Basic Foodware Material
Unbleached Plant Fiber
Disposable Foodware Color
Natural
Disposable Foodware Shape
Round
Green Certification or Other Recognition
TUV Austria OK INDUSTRIAL Certified Compostable; USDA Certified Biobased 100%
Item
Dinnerware
Color
Natural
Weight
15.5 lbs
Standards
BPI Certified Biodegradable; TUV Austria OK INDUSTRIAL Certified Compostable; USDA Certified Biobased 100%
Material
Unbleached Plant Fiber
Features
Ripple Edge
Type
Ripple Edge Plate

Description

World CentricĀ® Fiber Plates, Ripple Edge, 6", Natural, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.