Food Trays, Commercial, Natural, PK400
- Mfr # TR-SC-5C-LFS
- Zoro # G810433033
product price:Â
$
90.69
/pk of 400, $0.23/ea
Key Features
Material
Paper
Microwave Safe
Yes
Number of Compartments
5
Overall Depth
10.24 in
Height
1.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR-SC-5C-LFS
- Zoro #
- G810433033
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 10.24 in
- Height
- 1.01 in
- Overall Width
- 8-1/2 in
Details
- Material
- Paper
- Microwave Safe
- Yes
- Number of Compartments
- 5
- Type
- Tray
- Green Certification or Other Recognition
- NSF Home Certified Compostable, NSF Industrial Certified Compostable, USDA Certified Biobased 95%, TUV Austria OK Industrial Certified Compostable, TUV Austria OK Home Certified Compostable
- Color
- Natural
Description
Food Trays, BPI Certified Yes, Capacity 18 oz, Coating/Lining None, Color Natural, Compostable Commercially Compostable, FSC Certified No, Height 1 in, Length 10 1/4 in, Microwave Safe Yes, Number of Compartments 5, Pattern Patternless, Recyclable No, SFI Certified No, Shape Rectangular, Standards BPI Certified Compostable, USDA Certified Bio-Based, Tray Type Food Tray, USDA Certified Bio-based Products Yes, Width 8 1/4 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.