Shop WORLD CENTRIC
See all product information
Create Account
Hot Cup Sleeves, Fits 8 oz Cups, Natural, 1000PK
Mfr # SL-PA-ME
Zoro # G723332508
product price:Â $91.15
/pk 1000, $0.09/eaKey Features
Green Environmental Attribute
100% Recycled
Green Certification or Other Recognition
NSF Industrial Certified Compostable, USDA Certified Biobased 100%
For Use With
World Centric Cups CUPA8, CUSU8
Material
Paper
Disposable Foodware Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-PA-ME
- Zoro #
- G723332508
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Green Environmental Attribute
- 100% Recycled
- Green Certification or Other Recognition
- NSF Industrial Certified Compostable, USDA Certified Biobased 100%
- For Use With
- World Centric Cups CUPA8, CUSU8
- Material
- Paper
- Disposable Foodware Color
- Natural
- Standards
- NSF Industrial Certified Compostable; USDA Certified Biobased 100%
- Color
- Natural
- Basic Foodware Material
- Paper
Description
World Centric compostable paper drink sleeves are entirely made from post-consumer recycled paper. Great for grocery stores, cafes and delis serving hot drinks to-go, these takeout drink sleeves are durable and will keep your hands protected. As a certified B Corporation, World Centric is dedicated to upholding the highest standards of social and environmental responsibility, transparency, and accountability. We proudly give 25% of our profits to grassroots organizations driving global change. Choose World Centric compostable foodservice products and make a difference today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.