Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Tree Paper Bowls, 4.4 dia x 3, 16 oz, Natural, PK500

  • Mfr # BOSU16

  • Zoro # G7327725


product price: $80.79
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Type
Base
Capacity
16 oz
Disposable Foodware Color
Natural
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSU16
Zoro #
G7327725
UPC #
10814669014714
Country of Origin
Korea, Republic of

Dimensions

Height
3"
Diameter
4.4 in
Length
4.4 in
Width
4.4 in

Details

Item
Takeout Food Containers
Microwave Safe
No
Type
Base
Capacity
16 oz
Disposable Foodware Color
Natural
Color
Natural
Material
Unbleached Sugarcane Paper
Basic Foodware Material
Sugarcane
Storage Container Style
Bowl
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Number of Compartments
1
Weight
17 lbs
For Use With
World CentricĀ® BOLFB12LF, BOLPA12K, BOLCS12 Lids
Standards
USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable
Bio Based
Yes
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Disposable Foodware Coating/Lining
Bio-based lining
Disposable Foodware Shape
Round
Compostable
Yes
Freezer Safe
No
Features
Sustainable alternative to traditional plastic.
Durability
Lightweight
Fsc Certified
No
Recyclable
No
Sfi Certified
No
Packs per Case
1
Pack Count
500
Disposal Foodware Capacity
16 oz
Dinnerware Type
Takeout Food Container
Item Weight
Lightweight
Product Series
No Tree

Description

World CentricĀ® No Tree Paper Bowls, 4.4" dia x 3", 16 oz, Natural, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.