Zoro Homepage

Paper Bowls, 4.5 dia x 2.5, 12 oz, White, PK500

  • Mfr # BOPA12

  • Zoro # G7329755


product price: $74.49
/pk 500, $0.15/ea

Key Features

Microwave Safe
No
Storage Container Style
Bowl
Height
2.5"
Type
Base
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOPA12
Zoro #
G7329755
UPC #
10894410001071
Country of Origin
Korea, Republic of

Dimensions

Height
2.5"
Diameter
4.5 in
Length
4.5 in
Width
4.5 in

Details

Item
Takeout Food Containers
Microwave Safe
No
Storage Container Style
Bowl
Type
Base
Material
Paper
Capacity
12 oz
Disposable Foodware Color
White
Number of Compartments
1
Color
White
Green Certification or Other Recognition
BPI Certified Compostable; USDA Certified Biobased 100%
Basic Foodware Material
Paper
For Use With
World CentricĀ® BOLFB12LF, BOLPA12K, BOLCS12 Lids
Weight
14 lbs
Standards
USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable
Wrapped/Unwrapped
Unwrapped
Bio Based
Yes
Disposable Foodware Coating/Lining
Bio-based lining
Bpi Certified
No
Compostable
Yes
Features
Sustainable alternative to traditional plastic.
Disposable Foodware Shape
Round
Freezer Safe
No
Pack Count
500
Fsc Certified
No
Item Weight
Lightweight
Recyclable
No
Sfi Certified
No
Disposal Foodware Capacity
12 oz
Durability
Lightweight
Dinnerware Type
Takeout Food Container
Packs per Case
1

Description

World CentricĀ® Paper Bowls, 4.5" dia x 2.5", 12 oz, White, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.