Shop WORLD CENTRIC
See all product information
PLA Clear Cold Cups, 7 oz, Plastic, Clear, 2000PK
Mfr # CP-CS-7
Zoro # G823333436
product price: $259.99
/pk 2000, $0.13/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
NSF Industrial Certified Compostable, Compost Manufacturing Alliance (CMA) Approved, USDA Certified Biobased 99%, TUV Austria OK Industrial Certified Compostable
Disposable Foodware Capacity
7 oz
Material
PLA Compostable Plastic Derived From Plants
For Use With
World Centric CPLCS9F Lids
Disposable Foodware Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP-CS-7
Zoro #
G823333436
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Green Certification or Other Recognition
NSF Industrial Certified Compostable, Compost Manufacturing Alliance (CMA) Approved, USDA Certified Biobased 99%, TUV Austria OK Industrial Certified Compostable
Disposable Foodware Capacity
7 oz
Material
PLA Compostable Plastic Derived From Plants
For Use With
World Centric CPLCS9F Lids
Disposable Foodware Color
Clear
Type
Cold Cup
Standards
BPI Certified Compostable, USDA Certified Biobased
Basic Foodware Material
PLA Compostable Plastic Derived From Plants
Capacity
7 oz
Color
Clear
Cup Type
Cold Cup
Description
World Centric compostable clear cold cups are made from PLA, a bio-based plastic made from plant sugars. Great for cafes, delis and restaurants serving cold drinks. These to-go cups are lightweight and freezer safe. PLA products are suitable for cold to warm foods, and should be stored in a cool place below 110°F and out of direct sunlight. As a certified B Corporation, World Centric is dedicated to upholding the highest standards of social and environmental responsibility, transparency, and accountability. We proudly give 25% of our profits to grassroots organizations driving global change. Choose World Centric compostable foodservice products and make a difference today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.