Sustainable Kraft Paper Straws, Wrapped, 8", Natural, PK6000

  • Mfr # STPA8WK

  • Zoro # G103666186


product price:  $121.99
/pk 6000, $0.02/ea
Free Shipping & Returns

Key Features

Color
Natural
Bio Based
Yes
Material
Paper
Fsc Certified
No
Features
Made from sustainable sources with no added PFAS.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STPA8WK
Zoro #
G103666186
UPC #
-
Country of Origin
China

Dimensions

Length
8 in

Details

Color
Natural
Bio Based
Yes
Material
Paper
Fsc Certified
No
Features
Made from sustainable sources with no added PFAS.
Bendable
No
Bpi Certified
No
Item
Wrapped Straws
Compostable
Yes
Pack Count
6000
Wrapped/Unwrapped
Wrapped
SFI Certified
No
Usda Certified Bio Based Products
Yes
Recyclable
No

Description

Made from sustainable sources. BPA, phthalate and PVC free. These straws are durable, strong and hold up in a variety of beverages. Great for cold drinks at coffee shops, restaurants, bars, and cafes. 100% compostable in 2-4 months in a commercial composting facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.