Automatic Hand Dryer, 8 sec Dry, 120V AC; 208V AC; 240V AC; 277V AC, Gray

  • Mfr # Q-962A2

  • Zoro # G315830061


product price:  $841.99
/ea
Free Shipping & Returns

Key Features

Dryer Activation
Automatic
Mount Type
Surface
Voltage
120V AC; 208V AC; 240V AC; 277V AC
Dry Time
8 sec
Compatible with HEPA Filter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q-962A2
Zoro #
G315830061
UPC #
663034601744
Country of Origin
Multiple

Dimensions

Overall Depth
3 7/8 in
Mounting Hole Diameter
7/8 in
Overall Width
12 1/4 in
Overall Height
14 1/2 in

Details

Dryer Activation
Automatic
Mount Type
Surface
Voltage
120V AC; 208V AC; 240V AC; 277V AC
Dry Time
8 sec
Compatible with HEPA Filter
Yes
Cover Material
Aluminum
Current
15 A
Standards
ADA Compliant, CE, Green Restaurants Certification, GSA, IP 24 Rated, UL/CUL Listed
Wattage
1,150 W
Includes
Cover
Item
Hand Dryer
Number of Mounting Holes
2
Maximum Air Temperature
130 Degrees F
Sound Level
69 dBA
Product Type
Hand Dryer
Color
Gray
Air Flow Rate
64 cfm
ADA Compliant
Yes
Heat Setting Levels
High
Includes HEPA Filter
Yes

Description

Hand Dryer, Dry Time 8 sec, Cover Material Aluminum, Color Gray, ADA Compliant Yes, Sound Level 69 dBA, Voltage 120V AC; 208V AC; 240V AC; 277V AC, Heat Setting Levels High, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Mount Type Surface, Standards ADA Compliant, CE, Green Restaurants Certification, GSA, IP 24 Rated, UL/CUL Listed, Includes Cover, Air Flow Rate 64 cfm, Maximum Air Temperature 130 Degrees F, Product Type Hand Dryer, Current 15 A

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.