This item is Discontinued.

World Dryer VERDEdri Hand Dryer, Stainless Steel, Brushed Q-973A

VERDEdri Hand Dryer, Stainless Steel, Brushed (Discontinued)

  • Mfr # Q-973A
  • Zoro # G4182453
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q-973A
Zoro #
G4182453
UPC #
663034428075
Country of Origin
China

Dimensions

Height
4"
Depth
11.75”
Width
13.38”

Details

Color
Brushed
Amps
8.3 A
Voltage
110-240V
Standards
LEED Applicable; cETLus Listed; ADA Compliant
Material
Stainless Steel
Watts
950 W
Weight
13.4 lbs

Description

WORLD DRYER® VERDEdri Hand Dryer, Stainless Steel, Brushed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.