This item is Discontinued.

World Dryer World Dryer Airmax High Speed Push Button Hand Dryer, White Steel, 115V DM5-974A

World Dryer Airmax High Speed Push Button Hand Dryer, White Steel, 115V (Discontinued)

  • Mfr # DM5-974A
  • Zoro # G602696059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM5-974A
Zoro #
G602696059
UPC #
663034073053
Country of Origin
United States

Description

CONSTRUCTED OF CORROSION RESISTANT STEEL FOR LONG LASTING DURABILITY. USES ONLY HALF THE ENERGY OF STANDARD DRYERS. NON-ROTATING NOZZLE WITH ANTI-VANDALISM CONSTRUCTION. PROVIDES 1/6 HP MOTOR PROVIDES 12,000 RPM AND DELIVERS 230 CFM WITH QUIET OPERATION AT ONLY 84 DB. HEAT RESISTANT WITH 5V UL FLAME RATING. GREENSPECĀ® LISTED. TYPE IS SURFACE MOUNT . COLOR IS WHITE/STEEL . POWER IS 115V/20 AMP/2300 WATTS/60HZ . MEASURES 11-3/10 W X 8-1/10 D X 9-3/5 H .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.