This item is Discontinued.

World Dryer World Dryer Standard Push Button Hand Dryer, White Steel, 115V DA5-974AU

World Dryer Standard Push Button Hand Dryer, White Steel, 115V (Discontinued)

  • Mfr # DA5-974AU
  • Zoro # G202695940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA5-974AU
Zoro #
G202695940
UPC #
663034023058
Country of Origin
United States

Description

THE MODEL A AUTOMATIC HAND DRYER BY WORLD DRYER IS THE STANDARD. BUILT TO HANDLE THE TOUGHEST CROWDS, IT'S THE MOST DURABLE HAND DRYER ON THE MARKET AND IS SURE TO OUTLAST THE COMPETITION. THIS TOUCHLESS VERSION OF THE CLASSIC ELECTRIC HAND DRYER IS VANDAL-RESISTANT AND OFFERS QUIET OPERATION FOR SOUND-SENSITIVE AREAS. MODEL A DRYERS OPERATE ON A 30-SECOND DRYING CYCLE WITH A 70°F INCREASE IN TEMPERATURE. THE DXA5-974AU HAS A SLEEK, WHITE STEEL FINISH AND ITS UNIVERSAL NOZZLE IS A DIE-CAST ZINC ALLOY WITH A BRIGHT, POLISHED CHROME FINISH. AND YOU CAN'T GO WRONG WITH ITS 10-YEAR LIMITED FOR HIGH-TRAFFIC RESTROOMS WHERE DURABILITY IS KEY, WORLD DRYER®'S MODEL A IS A LONG-LASTING SOLUTION. FEATURES:
    THE STANDARD CLASSIC, TOUCHLESS ELECTRIC HAND DRYER, DURABLE AND VANDAL-RESISTANT TO LAST FOR MANY YEARS FAST DRYING TIME - 30 SECOND RUN TIME, 2300 WATT DURABLE: CAST IRON WITH PORCELAIN ENAMEL FINISH, QUIET: THE MODEL A HAS THE LOWEST SOUND LEVEL OF ALL WORLD DRYER HAND DRYERS UNIVERSAL BRUSHED MOTOR; 1/10 HP 500 RPM WITH REPLACEABLE MOTOR BRUSHES AND AUTOMATIC RESETTING THERMOSTAT. EASY INSTALL: 115V (20 AMP) HARDWIRE INSTALLATION, ADA COMPLIANT WITH OPTIONAL RECESS KIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.