Shop WORLD MARKETING OF AMERICA
World Marketing 20-8112 4 oz. Glowing Ember Fiber
Mfr # 195327
Zoro # G704040088
product price: $35.39
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
195327
Zoro #
G704040088
UPC #
-
Country of Origin
United States
Description
Since 1982, World Marketing of America, Inc. and its 12,000 authorized retailers and distributors have been helping America rethink how they heat their homes and workspaces. With hundreds of alternative heaters available, there’s one that’s just right to meet almost any heating need. Our Smart Solutions can help you in many ways. Features
- Glowing ember fiber
- Use with 18, 24 & 30 in. Vented log sets glv018 tv 195-323, glv024 tv 195-324 & glv030 tv 195-325
- Capacity - 4 oz.
- Dimension - 6 x 4 x 2 in.
- Item weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.