
Adare Contemporary Abstract Area Rug 12 ft x 15 ft Yellow
Mfr # 977YELLOW12X15
Zoro # G922734998
product price:Â $722.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Material
Polypropylene
Includes
Area Rug
Style
Abstract
Machine Washable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
977YELLOW12X15
Zoro #
G922734998
UPC #
847918144347
Country of Origin
TĂĽrkiye
Dimensions
Size
12' x 15'
Width (In.)
144 in
Thickness
0.31 in
Length (In.)
180 in
Details
Shape
Rectangle
Material
Polypropylene
Includes
Area Rug
Style
Abstract
Machine Washable
No
Item
Area Rug
Color
Yellow
Backing Material
Jute
Description
Unroll this Modern Abstract Design Rug in any area of your home to create a chic, sophisticated color scheme that enhances your decor with artistic flair. Showcasing a striking abstract pattern with bold, modern hues, this rug effortlessly transforms your space, making it the perfect centerpiece for living rooms, bedrooms, dining areas, offices, or entryways. Crafted from durable, easy-to-clean materials, this rug combines style and functionality, making it suitable for both high-traffic areas and cozy spaces. Its soft texture provides comfort underfoot while maintaining its vibrant design and structure over time. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Modern Abstract Collection offers versatile options to fit any room layout or design theme. Whether you’re refreshing your living room or completing a minimalist home office, this rug adds a touch of modern sophistication and visual depth to your space. With its eye-catching pattern, bold colors, and timeless appeal, this rug delivers the perfect balance between contemporary style and practical comfort, making it a lasting addition to your home decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.