Shop WORLD RUG GALLERY
See all product information
Amalfi Contemporary Tropical Floral Indoor/Outdoor Area Rug 3'3" x 5' Gray
Mfr # 8013GRAY3X5
Zoro # G213072822
product price:Â $57.15
/eaKey Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Width (In.)
40 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8013GRAY3X5
Zoro #
G213072822
UPC #
847918125964
Country of Origin
Türkiye
Dimensions
Size
3 ft 3 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.23 in
Details
Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
Back Material
Synthetic
Includes
Area Rug
UV Resistant
Yes
Stain Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Description
Liven up your indoor or outdoor decor with this contemporary flatwoven rug. It features a modern geometric design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.