Shop WORLD RUG GALLERY
See all product information
Amalfi Contemporary Tropical Floral Indoor/Outdoor Area Rug 3'3" x 5' Navy
Mfr # 8013NAVY3X5
Zoro # G513073185
product price:Â $49.29
/eaKey Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Width (In.)
40 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8013NAVY3X5
Zoro #
G513073185
UPC #
847918125988
Country of Origin
Türkiye
Dimensions
Size
3 ft 3 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.23 in
Details
Color
Navy
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant; Water Resistant; Hose Washable
Water Resistant
Yes
Stain Resistant
Yes
UV Resistant
Yes
Includes
Area Rug
Back Material
Synthetic
Description
Liven up your indoor or outdoor decor with this contemporary flatwoven rug. It features a modern geometric design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.