Amalfi Contemporary Tropical Floral Indoor/Outdoor Runner Rug 2' x 7' Multi

  • Mfr # 8013MULTI2X7

  • Zoro # G813073069


product price:  $40.25
/ea

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8013MULTI2X7
Zoro #
G813073069
UPC #
847918109827
Country of Origin
Türkiye

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.23 in

Details

Color
Multi
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
UV Resistant
Yes
Back Material
Synthetic
Stain Resistant
Yes
Includes
Area Rug
Features
Stain Resistant; Water Resistant; Hose Washable

Description

Liven up your indoor or outdoor decor with this contemporary flatwoven rug. It features a modern geometric design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.