
Antifatigue Mat, 30 in L x 18 in W, 0.47 in Thickness, Distressed, Gray
Mfr # 811GRAY18X30
Zoro # G013073869
product price:Â $43.29
/eaKey Features
Width
18 in
Thickness
0.47 in
Mat Surface Pattern
Distressed
Mat Shape
Rectangular
Backing Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
811GRAY18X30
Zoro #
G013073869
UPC #
847918106468
Country of Origin
China
Dimensions
Length
30 in
Width
18 in
Thickness
0.47 in
Details
Item
Antifatigue Mat
Color
Gray
Mat Surface Pattern
Distressed
Mat Shape
Rectangular
Backing Material
Polyvinyl Chloride (PVC)
Description
Bring this modern anti-fatigue Mat to any place in your home, from the entryway to the bathroom, on to the kitchen and laundry room. This Mat makes great use for high foot traffic areas without breaking a sweat. The Rubber backing enables it to stay in place keep durable for your usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.