
Antifatigue Mat, 30 in L x 18 in W, 0.47 in Thickness, Distressed, Multi
Mfr # 812MULTI18X30
Zoro # G613073894
product price:Â $38.75
/eaKey Features
Width
18 in
Thickness
0.47 in
Mat Surface Pattern
Distressed
Mat Shape
Rectangular
Backing Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812MULTI18X30
Zoro #
G613073894
UPC #
847918106482
Country of Origin
China
Dimensions
Length
30 in
Width
18 in
Thickness
0.47 in
Details
Item
Antifatigue Mat
Color
Multi
Mat Surface Pattern
Distressed
Mat Shape
Rectangular
Backing Material
Polyvinyl Chloride (PVC)
Description
Bring this modern anti-fatigue Mat to any place in your home, from the entryway to the bathroom, on to the kitchen and laundry room. This Mat makes great use for high foot traffic areas without breaking a sweat. The Rubber backing enables it to stay in place keep durable for your usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.