Bari Contemporary Abstract Art Area Rug 3' 3'' X 5' Black

  • Mfr # 4055BLACK3X5

  • Zoro # G013073142


product price:  $39.79
/ea

Key Features

Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Width (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4055BLACK3X5
Zoro #
G013073142
UPC #
847918128620
Country of Origin
Turkey

Dimensions

Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.39 in

Details

Color
Black
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Jute
Includes
Area Rug
Features
Stain Resistant

Description

Experience the ultimate blend of comfort, durability, and contemporary style with our modern abstract rug. With its plush 0.39-inch pile height, it offers a luxurious feel that invites you to sink in and relax. Maintaining its pristine appearance is a breeze with easy spot cleaning and regular vacuuming. Meticulously crafted from the finest polypropylene fabric and supported by a sturdy jute backing, this rug guarantees exceptional quality and enduring beauty. Elevate your space with the perfect combination of modern elegance and unparalleled comfort with this exquisite rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.