
Blue Washable Rug - Traditional Pattern, Flat Pile for Living Room or Office 2 ft x 3 ft
Mfr # WR173BLUE2X3
Zoro # G722734693
product price: $60.29
/eaKey Features
Color
Blue
Style
Oriental
Material
Polyester
Shape
Rectangle
Includes
Area Rug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR173BLUE2X3
Zoro #
G722734693
UPC #
847918150614
Country of Origin
Türkiye
Dimensions
Length (In.)
36 in
Size
2' x 3'
Thickness
0.2 in
Width (In.)
24 in
Details
Color
Blue
Style
Oriental
Material
Polyester
Shape
Rectangle
Includes
Area Rug
Item
Area Rug
Backing Material
Recycled Cotton/Polyester
Machine Washable
Yes
Description
This machine-washable rug features a vintage-style all-over design in dusty blue, beige, and ivory. The soft , distressed finish creates a relaxed and timeless look, while the flat-pile surface and non-slip backing make it a practical fit for living rooms, bedrooms, or entryways. Made from OEKO-TEX certified recycled materials. Rug ships folded; creases will flatten naturally within a few days. Everyday-Ready Performance: Machine-washable and family-friendly, this rug is built for busy households. Ideal for high-traffic indoor areas like living rooms, bedrooms, nurseries, playrooms, dorms, and entryways. Kid- and pet-safe design delivers comfort and peace of mind. Flat Pile Comfort & Versatile Sizing: Craft ed from premium polyester fibers with a sleek flat pile that fIt's under doors and furniture. Lightweight, stain-resistant, and available in multiple sizes: 2 ft x 3 ft , 2 ft 6 in x 6 ft , 2 ft 6 in x 8 ft , 4 ft x 6 ft , 5 ft x 7 ft , 7 ft 7 in x 9 ft 6 in, 9 ft x 12 ft , and 10 ft x 14 ft . Effortless Care & Eco Design: Vacuum-friendly and easy to maintain with mild detergent or machine wash. Made using OEKO-TEX certified recycled materials and a non-slip backing for added safety and sustainability in everyday use. Shipped folded in a box or bag - creases will flatten naturally within a few days. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum regularly without a beater bar to maintain surface texture. For deep cleaning, machine wash cold on a gentle cycle. Do not use bleach. Line dry only. For stubborn stains, professional cleaning is recommended. Note: Larger sizes (e. g., 7 ft 7 in x 9 ft 6 in and up) may require a commercial-sized washing machine. Slight shrinkage (1-2 inches) may occur aft er the first wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.