Bohemian Stripe Diamond Reversible Recycled Plastic 7'10'' X 10' Black Outdoor Rug

  • Mfr # 6071BLACK8X10

  • Zoro # G913074157


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6071BLACK8X10
Zoro #
G913074157
UPC #
847918133419
Country of Origin
India

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.1 in

Details

Color
Black
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Water Resistant
Yes
UV Resistant
Yes
Stain Resistant
Yes
Back Material
Synthetic
Features
Stain Resistant; Water Resistant; Hose Washable

Description

Transform your indoor or outdoor decor with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug, boasting a modern geometric bohemian design and vibrant colors. Effortless maintenance is guaranteed-just rinse with a garden hose and soapy water, and let it air dry. Versatile for both indoor and outdoor settings, this collection of area rugs is your go-to choice for enhancing Patios, RVs, camping areas, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips with contemporary charm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.