
Bohemian Stripe Lines Shag Area Rug 4 ft x 6 ft Beige
Mfr # WR128BEIGE4X6
Zoro # G222734865
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Style
Abstract
Includes
Area Rug
Size
4' x 6'
Length (In.)
72 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR128BEIGE4X6
Zoro #
G222734865
UPC #
847918148345
Country of Origin
Türkiye
Dimensions
Size
4' x 6'
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.57 in
Details
Style
Abstract
Includes
Area Rug
Color
Beige
Backing Material
Jute
Item
Area Rug
Shape
Rectangle
Machine Washable
No
Material
Polyester
Description
Bohemian, Farmhouse style. Style your quiet family corners with this Bohemian Stripe Lines shag rug featuring a cozy medium pile. The soft Bohemian Stripe Lines pattern adds inviting texture that families love. This version comes in warm Beige. It's Bohemian Stripe Lines design and medium pile provide a stylish yet cozy layer for living rooms, bedrooms, or play spaces. This rug brings soft , flowing texture and adds soft warmth, making it a versatile choice for modern households. Craft ed from 100% Polyester with a durable jute backing, It's kid and pet friendly, easy to clean, stain and fade resistant, and no shedding. Vacuum oft en, spot clean as needed, and rotate periodically for even wear. Durable Polyester Shag Construction - Made from 100% polyester with a sturdy jute backing, this medium-pile (0.57 in) shag rug is ideal for high-traffic spaces like living rooms, hallways, and entryways. OEKO-TEX certified and safe for family use. Use with a rug pad to prevent slipping and extend longevity. No-Shedding & Easy Maintenance - With a soft 0.57 in pile, this polyester shag rug is engineered to resist shedding, stains, and fading-making it low-maintenance and ideal for everyday messes. Spot clean or vacuum as needed. Soft & Pet/Kid Friendly - The plush medium pile offers a cozy feel underfoot while resisting messes and wear. Perfect for homes with children or pets, providing both comfort and durability. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.