Contemporary Abstract Circles Soft Area Rug 10' x 14' Gray

  • Mfr # 105GRAY10X14

  • Zoro # G613074204


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
168 in
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105GRAY10X14
Zoro #
G613074204
UPC #
847918070127
Country of Origin
Turkey

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.39 in

Details

Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant
Stain Resistant
Yes
Includes
Area Rug
Back Material
Jute

Description

Contemporary Abstract Circles Area Rug in blue is a fusion of artistic flair and functionality. This elegant rug, featuring a contemporary circular pattern in a beautiful blue shade, is destined to be the centerpiece of any room. Its variety of sizes, including 2x3, 2x7 runners, 3x5, 5x8, 6' round, 6x9, 8x10, 9x12, and 10x14, ensures a suitable fit for any indoor space. Made from premium polypropylene and backed with sturdy jute, the rug offers a luxurious feel underfoot and remarkable durability, making it perfect for high-traffic areas. The rich blue color combined with its heavy, dense pile and intricate surface texture makes it not only a visually appealing addition to your decor but also a practical choice for maintaining elegance in busy households.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.