
Contemporary Arch Knot Design Area Rug 5 ft x 7 ft Brown
Mfr # WR33BROWN5X7
Zoro # G322735038
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
60 in
Length (In.)
84 in
Thickness
0.39 in
Size
5' x 7'
Machine Washable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR33BROWN5X7
Zoro #
G322735038
UPC #
847918137424
Country of Origin
Turkey
Dimensions
Width (In.)
60 in
Length (In.)
84 in
Thickness
0.39 in
Size
5' x 7'
Details
Machine Washable
No
Item
Area Rug
Backing Material
Jute
Includes
Area Rug
Color
Brown
Shape
Rectangle
Material
Polypropylene
Pattern
Geometric
Description
Revamp your home decor with our contemporary circles and lines minimalist area rug, featuring striking shades of black, gray, and ivory. This minimalist masterpiece strikes the perfect equilibrium between comfort and contemporary sophistication. With It's sumptuous 0.39-inch pile height, it provides a lavish underfoot experience, while It's effortless spot cleaning and vacuuming ensure hassle-free maintenance. Meticulously craft ed from premium polypropylene fibers and bolstered by a robust jute backing, this rug assures both durability and timeless aesthetic allure. Elevate your space with this fusion of modern design and enduring quality. Exceptional Durability: Craft ed to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kids room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances It's stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shift ing and sliding, ensuring you enjoy your rug for years to come. Machine-Woven Comfort: Skillfully craft ed using advanced weaving technology, our rugs strike the perfect balance between plush comfort and enduring quality for any room. Versatile Sizing Options: Available in a range of sizes to ensure the perfect fit for any space in your home. Low-Maintenance Luxury: Enjoy the beauty of our rug with minimal effort. Regular vacuuming and simple spot cleaning with mild detergent are all it takes to maintain It's pristine appearance. Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.