Cozy Moroccan Trellis Indoor Shag Area Rug 3'3'' x 5' Gray
- Mfr # 2525GRAY3X5
- Zoro # G513074113
product price:Â
$
41.85
/ea
Key Features
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Width (In.)
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2525GRAY3X5
- Zoro #
- G513074113
- UPC #
- 847918048966
- Country of Origin
- Türkiye
- Color
- Gray
- Pattern
- Abstract
- Material
- Polypropylene
- Shape
- Rectangular
- Back Material
- Jute
- Stain Resistant
- Yes
- Includes
- Area Rug
- Features
- Stain Resistant
Dimensions
- Size
- 3 ft 4 in x 5 ft
- Length (In.)
- 60 in
- Width (In.)
- 40 in
- Thickness
- 1.18 in
Description
This power-loomed cozy contemporary shag rug offers luxurious comfort and easy-to-design styling. The texture of this plush rug adds depth to the color, and the durable power-loomed construction is built to last, standing up to everyday foot traffic With ease. Featuring a beautiful 1. 18-Inch pile height and quality construction that will last for years, This exciting collection is a perfect way to spice up any decor. Tip: We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. All rug sizes are approximate. Due to the difference of monitor colors, some rug colors may vary slightly. We try to represent all rug colors accurately. Please refer to the text above for a description of the colors shown in the photo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.