Contemporary Boho Stripes Non Shedding Soft Area Rug 12 ft x 15 ft Black

  • Mfr # 396BLACK12X15

  • Zoro # G722735362


product price:  $697.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Size
12' x 15'
Backing Material
Jute
Pattern
Geometric
Color
Black
Thickness
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
396BLACK12X15
Zoro #
G722735362
UPC #
847918146952
Country of Origin
Turkey

Dimensions

Size
12' x 15'
Thickness
0.39 in
Width (In.)
144 in
Length (In.)
180 in

Details

Backing Material
Jute
Pattern
Geometric
Color
Black
Machine Washable
No
Item
Area Rug
Shape
Rectangle
Includes
Area Rug
Material
Polypropylene

Description

Revitalize your living space with our Modern Geometric Area Rug, designed to strike the perfect balance between enduring beauty and comfort. The sumptuous 0.39-inch pile height provides a luxurious underfoot experience, enriching your home’s ambiance with both texture and warmth. Effortless to maintain, this rug supports easy spot cleaning and vacuum-friendly care, making it ideal for daily living. Meticulously machine-woven from high-quality polypropylene fabric and reinforced with a sturdy natural jute backing, this rug ensures exceptional durability, dimensional stability, and timeless aesthetic appeal. Whether your decor leans modern, contemporary, or transitional, it’s a statement piece that unites comfort and sophistication in perfect harmony. Exceptional Durability Crafted to withstand everyday wear, this rug is ideal for high-traffic areas, combining lasting resilience with elegant design. Perfect for living rooms, bedrooms, dining areas, hallways, entryways, kids’ rooms, nurseries, studies, dorm rooms, or home offices. Sturdy Jute Backing The natural jute backing enhances grip, structure, and longevity, ensuring the rug stays securely in place while maintaining its refined form. For added safety and comfort, a rug pad is recommended to prevent sliding and extend the rug’s lifespan. Versatile Shapes & Sizes Available in a variety of sizes and shapes to suit any room or layout: Area rugs - to anchor larger living spaces or dining rooms Runner rugs - ideal for hallways, kitchens, or entryways Round, oval, and square rugs - for creating balance and visual interest Small mats - perfect for entry areas or cozy corners Easy Maintenance for Everyday Living Keeping your rug looking pristine is simple - vacuum regularly and gently blot minor stains using a mild detergent or carpet cleaner. Its low-shedding, stain-resistant construction ensures effortless upkeep for busy households. Please Note: While we strive to provide accurate digital images and measurements, slight variations in color may occur due to monitor differences. Lengths and widths may differ marginally from published dimensions, and patterns may vary subtly depending on the shape and size selected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.