Contemporary Bordered Weather Resistant Reversible Indoor/Outdoor Rug 2 ft x 7 ft Black

  • Mfr # WR111BLACK2X7

  • Zoro # G022735116


product price:  $63.89
/ea

Key Features

Length (In.)
84 in
Backing Material
Synthetic
Color
Black
Includes
Indoor/Outdoor Area Rug
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR111BLACK2X7
Zoro #
G022735116
UPC #
847918146129
Country of Origin
Belgium

Dimensions

Length (In.)
84 in
Width (In.)
24 in
Size
2' x 7'
Thickness
0.19 in

Details

Backing Material
Synthetic
Item
Indoor/Outdoor Runner Rug
Color
Black
Includes
Indoor/Outdoor Area Rug
Style
Solid
Shape
Runner
Material
Polypropylene
Machine Washable
No

Description

Enhance your home or outdoor setting with our solid/chevron style rug that blends classic design with modern durability. Featuring a clean, contemporary chevron pattern, this rug serves as a versatile foundation for any decor. Its durable polypropylene construction makes it perfect for both indoor rooms and outdoor spaces like patios and decks, while its stain- and fade-resistant properties ensure lasting beauty. Versatile and Resilient: Experience the resilience of our reversible indoor/outdoor rug, designed to withstand everyday wear and tear. Its kid- and pet-friendly construction makes it perfect for high-traffic areas in both indoor and outdoor settings. Quality Construction and Comfort: Crafted with high-quality polypropylene yarns, this rug is both resilient and durable. Its stain, weather, and UV-resistant properties make it ideal for both indoor and outdoor settings, while the machine-made construction ensures exceptional comfort and longevity. Available in a range of sizes to perfectly suit your space. Easy-Care Design with Weather Resistance: Enjoy the performance of our indoor/outdoor reversible rug, featuring flatweave, weather-resistant construction that endures the elements. The stain-resistant design allows for effortless care-simply blot spills, rinse with a hose, sweep, or use a leaf blower to remove dirt. Please note that digital images and product dimensions are as accurate as possible; however, slight variations in rug colors, dimensions, and patterns may occur due to differences in computer monitors and manufacturing processes. Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime. Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.