Contemporary Cozy Plush Shag Area Rug 5'3'' x 7' Blue

  • Mfr # 479BLUE5X7

  • Zoro # G713074180


product price:  $72.89
/ea

Key Features

Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479BLUE5X7
Zoro #
G713074180
UPC #
847918108158
Country of Origin
Türkiye

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
1.77 in

Details

Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Features
Stain Resistant
Back Material
Jute
Includes
Area Rug

Description

Aspen Collection's Contemporary Cozy Plush Shag Area Rug is an embodiment of comfort and style. Crafted from 100% polypropylene with a jute backing, it's both durable and luxuriously soft to the touch. This power-loomed rug, featuring a 1.77-inch pile height, adds depth and texture to its appearance, making it a cozy addition to any room, including living rooms, bedrooms, and entryways. Available in various sizes, such as 8x10, 5x7, 2x7 runners, and 2x3, it caters to different spatial needs and layouts. The rug's high-quality construction ensures it can withstand everyday foot traffic, making it a practical choice for busy households. While every effort is made to represent colors accurately, slight variations may occur due to monitor differences. Add a touch of cozy elegance to your home with this plush shag area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.