Contemporary Distressed Boxes Weather Resistant Indoor/Outdoor Area Rug 7' 10'' x 10' Gray

  • Mfr # 4032GRAY8X10

  • Zoro # G013073852


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4032GRAY8X10
Zoro #
G013073852
UPC #
847918127920
Country of Origin
Belgium

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.19 in

Details

Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Water Resistant
Yes
Stain Resistant
Yes
Back Material
Synthetic
Includes
Area Rug

Description

Experience the perfect harmony of comfort, durability, and versatility with this expertly designed reversible rug, seamlessly blending into both indoor and outdoor environments. Meticulously crafted in Belgium with utmost precision, this rug is machine-made using 100% polypropylene, ensuring unmatched quality and enduring performance. Its dual usage feature simplifies cleaning, providing a hassle-free experience for your convenience. The captivating distressed geometric box pattern enhances the visual allure of any space, infusing it with a touch of modern elegance that elevates your decor to new heights.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.