
Contemporary Distressed Leaves Textured Flat Weave Indoor/Outdoor Area Rug 2' x 3' Black
Mfr # 117BLACK2X3
Zoro # G713073831
product price:Â $33.15
/eaKey Features
Color
Black
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
117BLACK2X3
Zoro #
G713073831
UPC #
847918122383
Country of Origin
Türkiye
Dimensions
Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.19 in
Details
Color
Black
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
UV Resistant
Yes
Back Material
Synthetic
Includes
Area Rug
Stain Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Description
Liven up your indoor or outdoor decor with this modern flatwoven rug. It features a floral design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.