Contemporary Geometric Indoor/Outdoor Area Rug 2 ft 3 in x 4 ft Blue

  • Mfr # 411BLUE23X4

  • Zoro # G722735515


product price:  $40.99
/ea

Key Features

Color
Blue
Style
Geometric
Material
Polypropylene
Shape
Rectangle
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
411BLUE23X4
Zoro #
G722735515
UPC #
847918144439
Country of Origin
Türkiye

Dimensions

Size
2'3" x 4'
Length (In.)
48 in
Width (In.)
31 in
Thickness
0.19 in

Details

Color
Blue
Style
Geometric
Material
Polypropylene
Shape
Rectangle
Item
Indoor/Outdoor Area Rug
Includes
Indoor/Outdoor Area Rug
Backing Material
Polypropylene
Machine Washable
No

Description

Experience the comfort, durability, and versatility of our Natural Sisal Look Flatweave Rug, designed for both indoor and outdoor spaces. Expertly machine-made in Egypt from 100% polypropylene, this rug captures the authentic texture of natural sisal while providing superior strength and long-lasting performance. Its dual-purpose design makes it a practical choice for living rooms, dining areas, patios, balconies, kitchens, and entryways alike. The bohemian-inspired pattern adds warmth and visual charm, effortlessly enhancing modern, rustic, or coastal decor styles. Crafted for easy cleaning and maintenance, this flatweave rug resists moisture, stains, and fading - making it ideal for high-traffic or outdoor environments. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, it offers endless versatility to suit any layout or design theme. The Natural Sisal Look Collection brings together boho-inspired beauty and everyday practicality, creating the perfect balance of style, durability, and low-maintenance comfort for any indoor or outdoor space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.