Shop WORLD RUG GALLERY
See all product information
Contemporary Geometric Stripe Weather Resistant Reversibleindoor/Outdoor Rug 7ft 10in x 10ft Green
Mfr # WR109GREEN8X10
Zoro # G022735437
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Size
7'10" x 10'
Color
Green
Style
Geometric
Material
Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR109GREEN8X10
Zoro #
G022735437
UPC #
847918146457
Country of Origin
Belgium
Dimensions
Size
7'10" x 10'
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.19 in
Details
Color
Green
Style
Geometric
Material
Polypropylene
Shape
Rectangle
Item
Indoor Outdoor Area Rug
Machine Washable
No
Backing Material
Synthetic
Includes
Indoor Outdoor Area Rug
Description
Transform your environment with our geometric style rug that celebrates the fusion of art and utility. The bold geometric pattern is thoughtfully designed to draw the eye and complement modern furnishings, while It's high-performance materials ensure it remains resilient against daily wear. Ideal for contemporary living rooms, entryways, and outdoor patios, this rug provides both aesthetic charm and dependable functionality for any lifestyle. Versatile and Resilient: Experience the resilience of our reversible indoor/outdoor rug, designed to withstand everyday wear and tear. It's kid- and pet-friendly construction makes it perfect for high-traffic areas in both indoor and outdoor settings. Quality Construction and Comfort: Craft ed with high-quality polypropylene yarns, this rug is both resilient and durable. It's stain, weather, and UV-resistant properties make it ideal for both indoor and outdoor settings, while the machine-made construction ensures exceptional comfort and longevity. Available in a range of sizes to perfectly suit your space. Easy-Care Design with Weather Resistance: Enjoy the performance of our indoor/outdoor reversible rug, featuring flatweave, weather-resistant construction that endures the elements. The stain-resistant design allows for effortless care-simply blot spills, rinse with a hose, sweep, or use a leaf blower to remove dirt. Please note that digital images and product dimensions are as accurate as possible; however, slight variations in rug colors, dimensions, and patterns may occur due to differences in computer monitors and manufacturing processes. Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime. Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.