
Contemporary Modern Abstract Area Rug 6' 6'' Round Gold
Mfr # 950GOLD6RND
Zoro # G513074106
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft 6 in x 6 ft 6 in
Color
Gold
Pattern
Abstract
Material
Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
950GOLD6RND
Zoro #
G513074106
UPC #
847918117198
Country of Origin
Türkiye
Dimensions
Size
6 ft 6 in x 6 ft 6 in
Length (In.)
78 in
Width (In.)
78 in
Thickness
0.31 in
Details
Color
Gold
Pattern
Abstract
Material
Polypropylene
Shape
Round
Features
Stain Resistant
Back Material
Jute
Includes
Area Rug
Stain Resistant
Yes
Description
Unroll this Contemporary Modern Abstract design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.