Contemporary Modern Floral Design Area Rug 10' x 14' Gray

  • Mfr # 303GRAY10X14

  • Zoro # G613072859


product price:  $454.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303GRAY10X14
Zoro #
G613072859
UPC #
847918081543
Country of Origin
Türkiye

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.39 in

Details

Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant
Back Material
Jute
Includes
Area Rug
Stain Resistant
Yes

Description

Contemporary Modern Floral Design selection ranging from the smaller 2x3, 2x7, and 2x10 runners to the larger 3x5, 5x7, 6x9, and up to the spacious 8x10, 8x12, and 10x14 dimensions, this collection ensures there's a perfect fit for any space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.