
Contemporary Modern Floral Design Area Rug 6'6'' Round Gray
Mfr # 303GRAY6RND
Zoro # G313072906
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft 6 in x 6 ft 6 in
Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303GRAY6RND
Zoro #
G313072906
UPC #
847918081468
Country of Origin
Türkiye
Dimensions
Size
6 ft 6 in x 6 ft 6 in
Length (In.)
78 in
Width (In.)
78 in
Thickness
0.39 in
Details
Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Round
Stain Resistant
Yes
Includes
Area Rug
Back Material
Jute
Features
Stain Resistant
Description
Contemporary Modern Floral Design selection ranging from the smaller 2x3, 2x7, and 2x10 runners to the larger 3x5, 5x7, 6x9, and up to the spacious 8x10, 8x12, and 10x14 dimensions, this collection ensures there's a perfect fit for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.