Shop WORLD RUG GALLERY
See all product information
Contemporary Tropical Floral Indoor/Outdoor Area Rug 7'10''x10'6'' Green
Mfr # 433GREEN8X10
Zoro # G513074144
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Pattern
Floral
Material
Polyester
Shape
Rectangular
Length (In.)
126 in
Width (In.)
94 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
433GREEN8X10
Zoro #
G513074144
UPC #
847918126312
Country of Origin
Egypt
Dimensions
Size
7 ft 10 in x 10 ft 6 in
Length (In.)
126 in
Width (In.)
94 in
Thickness
0.19 in
Details
Color
Green
Pattern
Floral
Material
Polyester
Shape
Rectangular
Stain Resistant
Yes
Water Resistant
Yes
UV Resistant
Yes
Back Material
Synthetic
Features
Stain Resistant; Water Resistant; Hose Washable
Includes
Area Rug
Description
Enhance your living space with the captivating allure of this versatile rug that seamlessly blends a tropical floral design with a sleek palm frond pattern. Whether used indoors or outdoors, this rug brings an exotic elegance to any setting, making it visually striking and inviting. With meticulous craftsmanship and attention to detail, it offers a perfect combination of comfort and durability. From living rooms to kitchens, bedrooms to entryways, offices to outdoor areas like patios, decks, and screened-in porches, this rug effortlessly elevates the ambiance of any space. Embrace the enchanting beauty of nature and transform your home into a tropical paradise with this stunning rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.