Cozy Moroccan Trellis Indoor Shag Area Rug 6'6'' Round Gray

  • Mfr # 2525GRAY6RND

  • Zoro # G013074101


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 6 in x 6 ft 6 in
Pattern
Abstract
Material
Polypropylene
Shape
Round
Length (In.)
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2525GRAY6RND
Zoro #
G013074101
UPC #
847918068513
Country of Origin
Türkiye

Dimensions

Size
6 ft 6 in x 6 ft 6 in
Length (In.)
78 in
Width (In.)
78 in
Thickness
1.18 in

Details

Color
Gray
Pattern
Abstract
Material
Polypropylene
Shape
Round
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute
Stain Resistant
Yes

Description

This power-loomed cozy contemporary shag rug offers luxurious comfort and easy-to-design styling. The texture of this plush rug adds depth to the color, and the durable power-loomed construction is built to last, standing up to everyday foot traffic With ease. Featuring a beautiful 1. 18-Inch pile height and quality construction that will last for years, This exciting collection is a perfect way to spice up any decor. Tip: We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. All rug sizes are approximate. Due to the difference of monitor colors, some rug colors may vary slightly. We try to represent all rug colors accurately. Please refer to the text above for a description of the colors shown in the photo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.