
Distressed Abstract Watercolor Runner Rug 2 ft 7 in x 8 ft Blue
Mfr # 928BLUE27X8
Zoro # G122735573
product price: $99.45
/ea
Free Shipping & Returns
Key Features
Thickness
0.35 in
Size
2'7" x 8'
Includes
Area Rug
Width (In.)
31 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928BLUE27X8
Zoro #
G122735573
UPC #
847918134997
Country of Origin
Turkey
Dimensions
Thickness
0.35 in
Size
2'7" x 8'
Width (In.)
31 in
Length (In.)
96 in
Details
Includes
Area Rug
Color
Blue
Pattern
Abstract
Backing Material
Jute
Item
Runner Rug
Material
Polypropylene
Machine Washable
No
Shape
Runner
Description
Experience the perfect fusion of comfort, durability, and contemporary style with our modern abstract rug. This rug features a plush 0.35-inch pile height, providing a luxurious feel while remaining easy to maintain through simple spot cleaning and regular vacuuming. Crafted with precision from premium polypropylene fabric and reinforced by a sturdy cotton backing, this rug exemplifies superior quality and timeless elegance, effortlessly infusing a touch of modern sophistication into any space - whether it’s your living room, bedroom, dining room, entryway, hallway, office, or study area. Designed to complement both minimalist and bold interiors, this rug brings warmth and texture to your home. Its soft yet durable construction makes it suitable for high-traffic areas such as hallways, kitchens, and entryways, while maintaining its plush look and feel. Available in a wide range of sizes and shapes, including area rugs (5x7, 8x10, 9x12, 10x14), runner rugs (2x7, 2x10) perfect for corridors and kitchens, small mats (2x3) for entryways or compact spaces, as well as round and oval rugs that create a unique decorative focal point. With its modern abstract design, soft pile, and lasting durability, this rug is the ideal choice to elevate the look and comfort of your home. Add sophistication, texture, and coziness to any room with this exquisite piece that balances contemporary aesthetics and everyday practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.