Distressed Geometric Indoor/Outdoor Area Rug 6' 6" x 9' Beige

  • Mfr # 8019BEIGE6X9

  • Zoro # G813074110


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8019BEIGE6X9
Zoro #
G813074110
UPC #
847918126060
Country of Origin
Türkiye

Dimensions

Size
6 ft 6 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.23 in

Details

Color
Beige
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Synthetic
Stain Resistant
Yes
UV Resistant
Yes
Water Resistant
Yes

Description

Liven up your indoor or outdoor decor with this contemporary flatwoven rug. It features a modern geometric design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.