
Distressed Medallion Cushioned Anti Fatigue Standing Kitchen Mat 18 ft x 30 ft Blue
Mfr # WR18BLUE18X30
Zoro # G922734837
product price: $63.99
/eaKey Features
Mat Shape
Rectangle
Width
79 in
Mat Surface Pattern
Oriental
Surface Material
PVC
Backing Material
PVC Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR18BLUE18X30
Zoro #
G922734837
UPC #
847918136496
Country of Origin
China
Dimensions
Size
18' x 30'
Length
79 in
Width
79 in
Thickness
0.79 in
Details
Mat Shape
Rectangle
Item
Anti Fatigue Mat
Color
Blue
Mat Surface Pattern
Oriental
Surface Material
PVC
Backing Material
PVC Foam
Description
Enhance your home decor with our Oriental style anti-fatigue mat. The 0.79-inch thick cushioning provides exceptional support for your joints during long hours of standing, while the ornate Oriental design adds an element of sophistication. Ideal for kitchens, laundry rooms, or doorways, its durable construction and non-slip backing ensure lasting performance and safety. Ergonomic Anti-Fatigue Design: Enjoy exceptional support for your feet, knees, and back with our mat’s cushioned, ergonomic surface. Ideal for long periods of standing in kitchens, offices, or workspaces, it helps reduce fatigue and improve posture. Designed with a durable non-slip backing, this mat firmly adheres to any surface to help prevent slipping and tripping. Its beveled edges further enhance safety by keeping the mat flat and secure. Eco-Friendly & Versatile Use: Crafted from high-quality recycled materials, this mat is an environmentally responsible choice without compromising on comfort or durability. Its simple yet elegant design seamlessly fits into kitchens, bathrooms, laundry rooms, offices, and more, making it a great choice for homes with kids and pets. Superior Durability & Easy Maintenance: Made from high-quality, water-repellent PVC material with a recycled composition, this mat is stain- and oil-resistant, ensuring it remains looking pristine even in high-traffic areas. Cleaning is a breeze-simply wipe it down with a damp cloth or mild detergent and let it air dry. Please note that digital images and product dimensions are as accurate as possible. Due to monitor differences, some mat colors may vary slightly. Dimensions and patterns may also vary marginally from those listed. We strive to provide precise measurements, but slight variations can occur. Clean with damp cloth and mild detergent, air dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.