
Floral Medallion Area Rug 7 ft 10 in x 10 ft Black
Mfr # WR143BLACK8X10
Zoro # G722734716
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Includes
Area Rug
Pattern
Floral
Length (In.)
120 in
Shape
Rectangle
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR143BLACK8X10
Zoro #
G722734716
UPC #
847918150126
Country of Origin
Türkiye
Dimensions
Length (In.)
120 in
Size
7'10" x 10'
Width (In.)
94 in
Thickness
0.39 in
Details
Item
Area Rug
Includes
Area Rug
Pattern
Floral
Shape
Rectangle
Color
Black
Machine Washable
No
Material
Polypropylene
Backing Material
Jute
Description
Liven up your space with the bold charm of this black floral area rug. Featuring vibrant oversized flowers in earthy and cool tones, this rug brings a fresh botanical vibe with a dramatic backdrop. Power-loomed from soft, durable polypropylene with a jute backing, it’s perfect for busy households. The low 0.39-inch pile offers easy cleaning and placement under furniture, making this rug a practical and stylish foundation for any room. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.