
Geometric Bohemian Area Rug 7 ft 10 in x 10 ft Black
Mfr # WR99BLACK8X10
Zoro # G022734324
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
120 in
Shape
Rectangle
Includes
Area Rug
Size
7'10" x 10'
Backing Material
Jute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR99BLACK8X10
Zoro #
G022734324
UPC #
847918143371
Country of Origin
Egypt
Dimensions
Length (In.)
120 in
Size
7'10" x 10'
Thickness
0.39 in
Width (In.)
94 in
Details
Item
Area Rug
Shape
Rectangle
Includes
Area Rug
Backing Material
Jute
Color
Black
Style
Geometric
Machine Washable
No
Material
Polypropylene
Description
Elevate your decor with this modern geometric area rug, where crisp lines and high-contrast black and ivory hues fuse to create a timeless statement piece. Thoughtfully crafted with a 0.39-inch pile height, it slips easily beneath furniture and stands up to heavy foot traffic. The durable, easy-care materials resist stains and shedding, making regular maintenance a breeze. Whether your style is minimalist or eclectic, this rug adds a layer of sophistication and practicality to any room in your home. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.