
Geometric Bohemian Indoor/Outdoor Area Rug 6 ft 6 in x 9 ft Multi
Mfr # 5566MULTI6X9
Zoro # G322735496
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
108 in
Shape
Rectangle
Includes
Indoor/Outdoor Area Rug
Size
6'6" x 9'
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5566MULTI6X9
Zoro #
G322735496
UPC #
847918145580
Country of Origin
Türkiye
Dimensions
Length (In.)
108 in
Size
6'6" x 9'
Width (In.)
79 in
Thickness
0.28 in
Details
Shape
Rectangle
Includes
Indoor/Outdoor Area Rug
Material
Polypropylene
Color
Multi
Machine Washable
No
Item
Indoor/Outdoor Area Rug
Style
Floral
Backing Material
Polypropylene
Description
Liven up your indoor or outdoor decor with our Bohemian-Inspired Eclectic Indoor/Outdoor Rug, a perfect fusion of tribal artistry and vibrant color. Showcasing a bold geometric design with rich tones, this rug adds personality and warmth to any space - from living rooms and dining areas to patios, balconies, and sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is built to endure everyday wear while maintaining its striking appearance. It’s easy to maintain - simply rinse with a garden hose, use soapy water, and air dry to restore its fresh look. Designed for indoor and outdoor use, it resists fading, moisture, and dirt, ensuring long-lasting beauty season after season. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Bohemian Eclectic Collection offers versatile options to complement any layout or decor theme. With its flatwoven texture, vibrant tribal pattern, and low-maintenance design, this rug effortlessly blends boho charm, durability, and modern practicality - perfect for any indoor or outdoor setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.