Geometric Bohemian Indoor/Outdoor Runner Rug 2 ft 7 in x 6 ft Multi

  • Mfr # 5566MULTI27X6

  • Zoro # G222734940


product price:  $53.99
/ea

Key Features

Backing Material
Polypropylene
Machine Washable
No
Size
2'7" x 6'
Includes
Indoor/Outdoor Area Rug
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5566MULTI27X6
Zoro #
G222734940
UPC #
847918144880
Country of Origin
Turkey

Dimensions

Size
2'7" x 6'
Length (In.)
72 in
Thickness
0.28 in
Width (In.)
31 in

Details

Backing Material
Polypropylene
Machine Washable
No
Includes
Indoor/Outdoor Area Rug
Shape
Runner
Material
Polypropylene
Style
Floral
Item
Indoor/Outdoor Runner Rug
Color
Multi

Description

Liven up your indoor or outdoor decor with our Bohemian-Inspired Eclectic Indoor/Outdoor Rug, a perfect fusion of tribal artistry and vibrant color. Showcasing a bold geometric design with rich tones, this rug adds personality and warmth to any space - from living rooms and dining areas to patios, balconies, and sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is built to endure everyday wear while maintaining its striking appearance. It’s easy to maintain - simply rinse with a garden hose, use soapy water, and air dry to restore its fresh look. Designed for indoor and outdoor use, it resists fading, moisture, and dirt, ensuring long-lasting beauty season after season. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Bohemian Eclectic Collection offers versatile options to complement any layout or decor theme. With its flatwoven texture, vibrant tribal pattern, and low-maintenance design, this rug effortlessly blends boho charm, durability, and modern practicality - perfect for any indoor or outdoor setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.