Leaf Design for Patio Indoor/Outdoor Runner Rug 2 ft 3 in x 6 ft Blue

  • Mfr # 407BLUE23X6

  • Zoro # G822734654


product price:  $45.99
/ea

Key Features

Machine Washable
No
Width (In.)
27 in
Thickness
0.19 in
Includes
Indoor/Outdoor Area Rug
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407BLUE23X6
Zoro #
G822734654
UPC #
847918144446
Country of Origin
Türkiye

Dimensions

Width (In.)
27 in
Thickness
0.19 in
Length (In.)
72 in
Size
2'3" x 6'

Details

Machine Washable
No
Includes
Indoor/Outdoor Area Rug
Material
Polypropylene
Item
Indoor/Outdoor Runner Rug
Backing Material
Polypropylene
Shape
Runner
Style
Floral
Color
Blue

Description

Experience the comfort, durability, and versatility of our Natural Sisal Look Flatweave Rug, designed for both indoor and outdoor living. Expertly machine-made in Egypt from 100% polypropylene, this rug offers the authentic texture of natural sisal with enhanced strength and longevity. Its dual-purpose design makes it perfect for any setting - from living rooms, dining areas, and kitchens to patios, balconies, and sunrooms. The bohemian-inspired pattern adds warmth and visual appeal, creating a stylish foundation for both modern and rustic decor themes. Crafted for easy maintenance, this flatweave rug resists moisture and dirt, ensuring effortless cleaning and lasting beauty. Available in a variety of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, it adapts seamlessly to any space or layout. The Natural Sisal Look Collection combines boho elegance with practical performance, making it a timeless choice for homeowners seeking texture, versatility, and low-maintenance design - indoors or outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.