
Marble Flow Area Rug 7 ft 10 in x 10 ft Beige
Mfr # WR202BEIGE8X10
Zoro # G722735416
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.39 in
Pattern
Abstract
Length (In.)
120 in
Width (In.)
94 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR202BEIGE8X10
Zoro #
G722735416
UPC #
847918152489
Country of Origin
Turkey
Dimensions
Thickness
0.39 in
Length (In.)
120 in
Width (In.)
94 in
Size
7'10" x 10'
Details
Item
Area Rug
Pattern
Abstract
Shape
Rectangle
Includes
Area Rug
Color
Beige
Backing Material
Jute
Machine Washable
No
Material
70% Polypropylene / 30% Polyester
Description
Create a warm and inviting home with the Beige Marble Flow Area Rug. The softly blended tones and organic marble pattern complement family spaces, bedrooms, and entryways while adding a touch of understated elegance. This 0.39-inch rug is OEKO-TEX Certified, kid and pet friendly, and simple to care for-vacuum regularly and spot clean as needed. Rotate periodically and use a rug pad to protect your floors and extend its life. Durability & Safety: Crafted from 70% Polypropylene / 30% Polyester with a sturdy jute backing, this low-pile, no-shedding rug is built for high-traffic spaces like living rooms, hallways, and entryways. Safe for kids and pets, OEKO-TEX certified, and ideal for everyday family life. Use with a rug pad to prevent shifting and protect floors. Comfort & Convenience: Expertly machine-woven for the Ideal balance of softness and durability. Easy to maintain with regular vacuuming and spot cleaning. Rotate periodically to extend life. Its versatile design complements any decor and comes in multiple sizes to fit your home seamlessly. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.